Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS120A17

  • Mfr # DS120A17

  • Zoro # G2453358


product price: $1,257.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Outside Dia.
3.354
Chain Number
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS120A17
Zoro #
G2453358
UPC #
697950328980
Country of Origin
United States

Dimensions

Outside Dia.
3.354
Pitch Dia.
8.1633
Hub Dia. (In.)
6.484
Outside Dia. (In.)
8.924
Length through Bore (In.)
3.354
Chain Roller Dia.
0.875
Storage Length
8.924
Tooth Thickness
0.924
Caliper Diameter
7.2535
Storage Width
8.924
Storage Height
3.354
Roller Width
1

Details

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
120
Type
Standard Roller Chain
Max. Bore (In.)
4.4375
Sprocket Hub Type
A
Pitch
1.5
Weight
38.25
Double Single Center Line To Center Line
1.4375
Hardened Teeth
No
Min. Bore
1.4375
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.