Zoro Homepage

Spk Roller Ds A, DS140A14

  • Mfr # DS140A14

  • Zoro # G2453154


product price: $1,245.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Outside Dia.
3.354
Chain Number
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS140A14
Zoro #
G2453154
UPC #
697950329024
Country of Origin
United States

Dimensions

Outside Dia.
3.354
Pitch Dia.
7.8644
Outside Dia. (In.)
8.717
Hub Dia. (In.)
5.88
Length through Bore (In.)
3.354
Roller Width
1
Chain Roller Dia.
1
Storage Length
8.717
Storage Width
8.717
Tooth Thickness
0.924
Storage Height
3.354
Caliper Diameter
6.8644

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
140
Sprocket Hub Type
A
Pitch
1.75
Max. Bore (In.)
3.875
Type
Standard Roller Chain
Weight
35.51
Double Single Center Line To Center Line
1.6875
Hardened Teeth
No
Min. Bore
1.4375
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.