Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS140A16

  • Mfr # DS140A16

  • Zoro # G2453452


product price: $1,465.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Outside Dia.
3.354
Bore Type
Reboreable
Chain Number
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS140A16
Zoro #
G2453452
UPC #
697950329048
Country of Origin
United States

Dimensions

Outside Dia.
3.354
Pitch Dia.
8.9702
Outside Dia. (In.)
9.848
Length through Bore (In.)
3.354
Hub Dia. (In.)
7.011
Storage Height
3.354
Storage Length
9.848
Chain Roller Dia.
1
Roller Width
1
Caliper Diameter
7.9702
Storage Width
9.848
Tooth Thickness
0.924

Details

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
140
Max. Bore (In.)
5.25
Sprocket Hub Type
A
Pitch
1.75
Type
Standard Roller Chain
Weight
48.63
Min. Bore
1.4375
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No
Double Single Center Line To Center Line
1.6875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.