This item is Discontinued.

Martin Spk Roller Ds A, DS160A16 DS160A16

Spk Roller Ds A, DS160A16 (Discontinued)

  • Mfr # DS160A16
  • Zoro # G2455184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS160A16
Zoro #
G2455184
UPC #
697950329086
Country of Origin
United States

Dimensions

Outside Dia.
4.25
Length through Bore (In.)
4.25
Outside Dia. (In.)
11.255
Pitch Dia.
10.2517
Hub Dia. (In.)
8.018
Storage Length
11.255
Storage Height
4.25
Storage Width
11.255
Caliper Diameter
9.1267
Chain Roller Dia.
1.125
Roller Width
1.25
Tooth Thickness
1.156

Details

Sprocket Hub Type
A
Number of Teeth
16
Pitch
2
Type
Standard Roller Chain
Max. Bore (In.)
6
Bore Type
Reboreable
Material
Steel
Weight
75.75
Double Single Center Line To Center Line
1.09375
Hardened Teeth
No
Chain Number
160
Min. Bore
1.688
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.