This item is Discontinued.

Martin Spk Roller Ds A, DS160A18 DS160A18

Spk Roller Ds A, DS160A18 (Discontinued)

  • Mfr # DS160A18
  • Zoro # G2450409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS160A18
Zoro #
G2450409
UPC #
697950329109
Country of Origin
United States

Dimensions

Outside Dia.
4.25
Pitch Dia.
11.5175
Outside Dia. (In.)
12.543
Length through Bore (In.)
4.25
Hub Dia. (In.)
9.313
Storage Length
12.543
Chain Roller Dia.
1.125
Storage Height
4.25
Tooth Thickness
1.156
Caliper Diameter
10.3925
Roller Width
1.25
Storage Width
12.543

Details

Bore Type
Reboreable
Pitch
2
Sprocket Hub Type
A
Type
Standard Roller Chain
Number of Teeth
18
Material
Steel
Max. Bore (In.)
6.8125
Weight
99.16
Min. Bore
1.688
Surface Treatment
Protective Coating
Double Single Center Line To Center Line
1.09375
Chain Number
160
Number of Rows
2
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.