Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS40A25

  • Mfr # DS40A25

  • Zoro # G3357948


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.40625
Number of Teeth
25
Max. Bore (In.)
2.25
Hub Dia. (In.)
3.418
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS40A25
Zoro #
G3357948
UPC #
697950329123
Country of Origin
United States

Dimensions

Outside Dia.
1.40625
Hub Dia. (In.)
3.418
Pitch Dia.
3.9894
Length through Bore (In.)
1.40625
Outside Dia. (In.)
4.258
Tooth Thickness
0.284
Chain Roller Dia.
0.312
Storage Width
4.258
Storage Length
4.258
Roller Width
0.3125
Caliper Diameter
3.6695
Storage Height
1.40625

Details

Number of Teeth
25
Max. Bore (In.)
2.25
Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
A
Type
Standard Roller Chain
Pitch
0.5
Weight
3.97
Double Single Center Line To Center Line
1.125
Min. Bore
0.625
Chain Number
40
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.