Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (H), 40H36H

  • Mfr # 40H36H

  • Zoro # G2462972


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
36
Outside Dia. (In.)
6.015
Pitch Dia.
5.7369
Bore Type
Bushed
Length through Bore (In.)
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40H36H
Zoro #
G2462972
UPC #
697950097435
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.015
Pitch Dia.
5.7369
Length through Bore (In.)
0.875
Caliper Diameter
5.4249
Storage Height
0.875
Storage Length
6.015
Storage Width
6.015

Details

Number of Teeth
36
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Weight
2.4
Surface Treatment
Protective Coating
Bushing Code
H
Number of Rows
1
Hardened Teeth
Yes
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.