Zoro Homepage

Spk Roller Mst (H), 50H25H

  • Mfr # 50H25H

  • Zoro # G3328496


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Weight
1.99
Length through Bore (In.)
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50H25H
Zoro #
G3328496
UPC #
697950108599
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.875
Pitch Dia.
4.9867
Outside Dia. (In.)
5.322
Storage Width
6
Storage Height
15/16
Storage Length
6
Caliper Diameter
4.5769

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Weight
1.99
Number of Teeth
25
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Chain Number
50
Bushing Code
H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.