Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (H), 50H33H

  • Mfr # 50H33H

  • Zoro # G2451422


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
33
Material
Steel
Bore Type
Bushed
Pitch Dia.
6.5751
Length through Bore (In.)
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50H33H
Zoro #
G2451422
UPC #
697950137773
Country of Origin
United States

Dimensions

Pitch Dia.
6.5751
Length through Bore (In.)
0.875
Outside Dia. (In.)
6.92
Caliper Diameter
6.1677
Storage Width
6.92
Storage Length
6.92
Storage Height
0.875

Details

Number of Teeth
33
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Weight
3.2
Number of Rows
1
Bushing Code
H
Chain Number
50
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.