Zoro Homepage

Spk Roller Mst (H), 50H35H

  • Mfr # 50H35H

  • Zoro # G2450138


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
6.9724
Outside Dia. (In.)
7.319
Bore Type
Bushed
Material
Steel
Length through Bore (In.)
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50H35H
Zoro #
G2450138
UPC #
697950137797
Country of Origin
United States

Dimensions

Pitch Dia.
6.9724
Outside Dia. (In.)
7.319
Length through Bore (In.)
0.875
Storage Width
7.319
Storage Height
0.875
Storage Length
7.319
Caliper Diameter
6.5654

Details

Bore Type
Bushed
Material
Steel
Number of Teeth
35
Type
Standard Roller Chain
Weight
3.8
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Chain Number
50
Bushing Code
H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.