Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (P1), 100P11H

  • Mfr # 100P11H

  • Zoro # G3300977


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.3125
Material
Steel
Bore Type
Bushed
Number of Teeth
11
Weight
2.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100P11H
Zoro #
G3300977
UPC #
697950139999
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.3125
Outside Dia. (In.)
5.007
Pitch Dia.
4.4368
Storage Length
5.007
Storage Width
5.007
Storage Height
1.3125
Caliper Diameter
3.6416

Details

Material
Steel
Bore Type
Bushed
Number of Teeth
11
Weight
2.8
Type
Standard Roller Chain
Bushing Code
P1
Number of Rows
1
Hardened Teeth
Yes
Chain Number
100
Surface Treatment
Protective Coating

Description

This MARTIN SPROCKET & GEAR brand Spk Roller Mst (P1), 100P11H is a standard roller chain with a length through bore of 1.3125 inches, made of steel. It has 11 teeth, a weight of 2.8, an outside diameter of 5.007 inches, a pitch diameter of 4.4368 inches, a storage length of 5.007 inches, a storage width of 5.007 inches, a storage height of 1.3125 inches, hardened teeth, a caliper diameter of 3.6416 inches, a chain number of 100, and a protective coating surface treatment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.