Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (P1), 40P38

  • Mfr # 40P38

  • Zoro # G3308869


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
6.0548
Bore Type
Bushed
Weight
3.4
Length through Bore (In.)
1.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40P38
Zoro #
G3308869
UPC #
697950097565
Country of Origin
United States

Dimensions

Pitch Dia.
6.0548
Length through Bore (In.)
1.3125
Outside Dia. (In.)
6.334
Storage Width
6.334
Storage Height
1.3125
Caliper Diameter
5.7428
Storage Length
6.334

Details

Type
Standard Roller Chain
Bore Type
Bushed
Weight
3.4
Material
Steel
Number of Teeth
38
Number of Rows
1
Chain Number
40
Hardened Teeth
No
Surface Treatment
Protective Coating
Bushing Code
P1

Description

This MARTIN SPROCKET & GEAR brand Spk Roller Mst (P1), 40P38 is a standard roller chain with a pitch diameter of 6.0548, a bushed bore type, a weight of 3.4, a length through bore of 1.3125, a steel material, 38 teeth, an outside diameter of 6.334, one row, a storage width of 6.334, a chain number of 40, no hardened teeth, a storage height of 1.3125, a caliper diameter of 5.7428, a protective coating surface treatment, and a storage length of 6.334.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.