Zoro Homepage

Spk Roller Mst (P1), 60P25H

  • Mfr # 60P25H

  • Zoro # G2446820


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Outside Dia. (In.)
6.387
Material
Steel
Number of Teeth
25
Length through Bore (In.)
1.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60P25H
Zoro #
G2446820
UPC #
697950138138
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.387
Length through Bore (In.)
1.3125
Pitch Dia.
5.984
Storage Width
6.387
Storage Height
1.3125
Storage Length
6.387
Caliper Diameter
5.5032

Details

Bore Type
Bushed
Material
Steel
Number of Teeth
25
Type
Standard Roller Chain
Weight
4.28
Bushing Code
P1
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.