Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 100Q15H

  • Mfr # 100Q15H

  • Zoro # G3294406


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Weight
5.8
Number of Teeth
15
Outside Dia. (In.)
6.631
Pitch Dia.
6.0122
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100Q15H
Zoro #
G3294406
UPC #
697950096292
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.631
Pitch Dia.
6.0122
Length through Bore (In.)
1.75
Storage Height
1.75
Storage Width
6.631
Caliper Diameter
5.2293
Storage Length
6.631

Details

Weight
5.8
Number of Teeth
15
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Chain Number
100
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
Q1
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.