Zoro Homepage

Spk Roller Mst (Q1), 100Q17H

  • Mfr # 100Q17H

  • Zoro # G3301482


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Weight
7.35
Number of Teeth
17
Type
Standard Roller Chain
Length through Bore (In.)
1.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100Q17H
Zoro #
G3301482
UPC #
697950096315
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
6.8027
Outside Dia. (In.)
7.437
Caliper Diameter
6.0237
Storage Width
7.437
Storage Height
1.75
Storage Length
7.437

Details

Weight
7.35
Number of Teeth
17
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Bushing Code
Q1
Hardened Teeth
Yes
Chain Number
100
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.