Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 100Q18H

  • Mfr # 100Q18H

  • Zoro # G3294747


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Length through Bore (In.)
1.75
Number of Teeth
18
Outside Dia. (In.)
7.839
Weight
8.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100Q18H
Zoro #
G3294747
UPC #
697950096322
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
7.839
Pitch Dia.
7.1985
Storage Width
7.839
Caliper Diameter
6.4485
Storage Height
1.75
Storage Length
7.839

Details

Bore Type
Bushed
Number of Teeth
18
Weight
8.16
Type
Standard Roller Chain
Material
Steel
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Chain Number
100
Number of Rows
1
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.