Zoro Homepage

Spk Roller Mst (Q1), 100Q24H

  • Mfr # 100Q24H

  • Zoro # G2442243


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
100
Pitch Dia.
9.5766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100Q24H
Zoro #
G2442243
UPC #
697950097961
Country of Origin
United States

Dimensions

Pitch Dia.
9.5766
Length through Bore (In.)
1.75
Outside Dia. (In.)
10.245
Storage Length
10.245
Caliper Diameter
8.8266
Storage Width
10.245
Storage Height
1.75

Details

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
100
Type
Standard Roller Chain
Weight
14.2
Hardened Teeth
Yes
Bushing Code
Q1
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.