Zoro Homepage

Spk Roller Mst (Q1), 50Q112

  • Mfr # 50Q112

  • Zoro # G2456331


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
22.651
Number of Teeth
112
Pitch Dia.
22.2846
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q112
Zoro #
G2456331
UPC #
697950190723
Country of Origin
United States

Dimensions

Outside Dia. (In.)
22.651
Pitch Dia.
22.2846
Length through Bore (In.)
1.75
Storage Width
22.651
Storage Height
1.75
Caliper Diameter
21.8846
Storage Length
22.651

Details

Material
Steel
Number of Teeth
112
Bore Type
Bushed
Type
Standard Roller Chain
Weight
37
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
50
Bushing Code
Q1
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.