Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 50Q32

  • Mfr # 50Q32

  • Zoro # G2455561


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
1.75
Outside Dia. (In.)
6.721
Pitch Dia.
6.3764
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50Q32
Zoro #
G2455561
UPC #
697950137896
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
6.721
Pitch Dia.
6.3764
Storage Width
6.721
Storage Length
6.721
Caliper Diameter
5.9764
Storage Height
1.75

Details

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
32
Material
Steel
Weight
5.2
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Bushing Code
Q1
Chain Number
50

Description

This MARTIN SPROCKET & GEAR brand Spk Roller Mst (Q1) is a standard roller chain with a length through bore of 1.75 inches, an outside diameter of 6.721 inches, a pitch diameter of 6.3764 inches, a bushed bore type, 32 teeth, a steel material, a weight of 5.2, a protective coating surface treatment, no hardened teeth, one row, a storage width of 6.721, a storage length of 6.721, a caliper diameter of 5.9764, a chain number of 50, and a storage height of 1.75.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.