Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 50Q44

  • Mfr # 50Q44

  • Zoro # G3373530


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
44
Material
Steel
Pitch Dia.
8.761
Bore Type
Bushed
Outside Dia. (In.)
9.114
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50Q44
Zoro #
G3373530
UPC #
697950137995
Country of Origin
United States

Dimensions

Pitch Dia.
8.761
Outside Dia. (In.)
9.114
Length through Bore (In.)
1.75
Storage Width
9.114
Caliper Diameter
8.361
Storage Length
9.114
Storage Height
1.75

Details

Number of Teeth
44
Material
Steel
Bore Type
Bushed
Weight
7.6
Type
Standard Roller Chain
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
Q1
Hardened Teeth
No
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.