Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 60Q112

  • Mfr # 60Q112

  • Zoro # G2448449


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
112
Bore Type
Bushed
Chain Number
60
Pitch Dia.
26.7415
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q112
Zoro #
G2448449
UPC #
697950194424
Country of Origin
United States

Dimensions

Pitch Dia.
26.7415
Outside Dia. (In.)
27.181
Length through Bore (In.)
1.75
Caliper Diameter
26.2725
Storage Height
1.75
Storage Width
27.181
Storage Length
27.181

Details

Material
Steel
Number of Teeth
112
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
71
Bushing Code
Q1
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.