Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 60Q21H

  • Mfr # 60Q21H

  • Zoro # G3309228


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Weight
4.04
Bore Type
Bushed
Number of Teeth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q21H
Zoro #
G3309228
UPC #
697950121390
Country of Origin
United States

Dimensions

Pitch Dia.
5.0321
Outside Dia. (In.)
5.426
Length through Bore (In.)
1.75
Storage Height
2.0625
Storage Width
5.5
Caliper Diameter
4.549
Storage Length
5.5

Details

Type
Standard Roller Chain
Material
Steel
Weight
4.04
Bore Type
Bushed
Number of Teeth
21
Chain Number
60
Bushing Code
Q1
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.