Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 60Q26H

  • Mfr # 60Q26H

  • Zoro # G2445448


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
6.2222
Material
Steel
Outside Dia. (In.)
6.627
Number of Teeth
26
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q26H
Zoro #
G2445448
UPC #
697950122687
Country of Origin
United States

Dimensions

Pitch Dia.
6.2222
Outside Dia. (In.)
6.627
Length through Bore (In.)
1.75
Storage Length
6.627
Storage Width
6.627
Caliper Diameter
5.7532
Storage Height
1.75

Details

Material
Steel
Number of Teeth
26
Bore Type
Bushed
Type
Standard Roller Chain
Weight
5.6
Bushing Code
Q1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Chain Number
60
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.