Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 80Q19H

  • Mfr # 80Q19H

  • Zoro # G2470541


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Bushed
Chain Number
80
Pitch Dia.
6.0755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q19H
Zoro #
G2470541
UPC #
697950124414
Country of Origin
United States

Dimensions

Pitch Dia.
6.0755
Length through Bore (In.)
1.75
Outside Dia. (In.)
6.593
Storage Height
1.75
Storage Length
6.593
Caliper Diameter
5.4297
Storage Width
6.593

Details

Material
Steel
Number of Teeth
19
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
5.6
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
Q1
Hardened Teeth
Yes

Description

This MARTIN SPROCKET & GEAR brand Spk Roller Mst (Q1) is a standard roller chain with a length through bore of 1.75 inches, made of steel. It has an outside diameter of 6.593 inches, 19 teeth, a pitch diameter of 6.0755 inches, a bushed bore type, a weight of 5.6, one row, a chain number of 80, a storage height of 1.75, a storage length of 6.593, a protective coating surface treatment, a caliper diameter of 5.4297, a storage width of 6.593, and hardened teeth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.