Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 80Q20H

  • Mfr # 80Q20H

  • Zoro # G3371421


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.914
Material
Steel
Weight
6.2
Type
Standard Roller Chain
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q20H
Zoro #
G3371421
UPC #
697950124438
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.914
Length through Bore (In.)
1.75
Pitch Dia.
6.3925
Storage Length
6.914
Storage Height
1.75
Caliper Diameter
5.7675
Storage Width
6.914

Details

Material
Steel
Weight
6.2
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
20
Number of Rows
1
Bushing Code
Q1
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.