Zoro Homepage

Spk Roller Mst (Q1), 80Q22H

  • Mfr # 80Q22H

  • Zoro # G2470374


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
22
Bore Type
Bushed
Chain Number
80
Pitch Dia.
7.0267
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q22H
Zoro #
G2470374
UPC #
697950124452
Country of Origin
United States

Dimensions

Pitch Dia.
7.0267
Length through Bore (In.)
1.75
Outside Dia. (In.)
7.555
Storage Height
1.75
Caliper Diameter
6.4017
Storage Length
7.555
Storage Width
7.555

Details

Material
Steel
Number of Teeth
22
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
7.2
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.