Zoro Homepage

Spk Roller Mst (Q1), 80Q23H

  • Mfr # 80Q23H

  • Zoro # G3371747


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Outside Dia. (In.)
7.876
Material
Steel
Length through Bore (In.)
1.75
Pitch Dia.
7.3439
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q23H
Zoro #
G3371747
UPC #
697950124469
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.876
Length through Bore (In.)
1.75
Pitch Dia.
7.3439
Storage Height
1.75
Storage Width
7.876
Storage Length
7.876
Caliper Diameter
6.7018

Details

Bore Type
Bushed
Material
Steel
Number of Teeth
23
Type
Standard Roller Chain
Weight
7.8
Bushing Code
Q1
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.