Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 80Q24H

  • Mfr # 80Q24H

  • Zoro # G3370502


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.196
Weight
8.4
Bore Type
Bushed
Pitch Dia.
7.6613
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q24H
Zoro #
G3370502
UPC #
697950124476
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.196
Pitch Dia.
7.6613
Length through Bore (In.)
1.75
Caliper Diameter
7.0363
Storage Width
8.196
Storage Length
8.196
Storage Height
1.75

Details

Weight
8.4
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
24
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.