Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 80Q27H

  • Mfr # 80Q27H

  • Zoro # G3378062


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Number of Teeth
27
Weight
10
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q27H
Zoro #
G3378062
UPC #
697950124506
Country of Origin
United States

Dimensions

Pitch Dia.
8.6138
Outside Dia. (In.)
9.156
Length through Bore (In.)
1.75
Storage Width
9.156
Storage Height
1.75
Caliper Diameter
7.9742
Storage Length
9.156

Details

Bore Type
Bushed
Number of Teeth
27
Weight
10
Material
Steel
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1
Hardened Teeth
Yes
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.