Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 80Q34

  • Mfr # 80Q34

  • Zoro # G2467951


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Outside Dia. (In.)
11.392
Type
Standard Roller Chain
Material
Steel
Number of Teeth
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80Q34
Zoro #
G2467951
UPC #
697950124599
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.392
Pitch Dia.
10.838
Length through Bore (In.)
1.75
Storage Length
11.392
Storage Width
11.392
Storage Height
1.75
Caliper Diameter
10.213

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
34
Weight
15.4
Surface Treatment
Protective Coating
Hardened Teeth
No
Bushing Code
Q1
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.