Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 80Q70

  • Mfr # 80Q70

  • Zoro # G2447800


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
70
Bore Type
Bushed
Chain Number
80
Pitch Dia.
22.2892
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80Q70
Zoro #
G2447800
UPC #
697950209036
Country of Origin
United States

Dimensions

Pitch Dia.
22.2892
Outside Dia. (In.)
22.867
Length through Bore (In.)
1.75
Storage Length
22.867
Storage Height
1.75
Storage Width
22.867
Caliper Diameter
21.6642

Details

Material
Steel
Number of Teeth
70
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
61
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
Q1

Description

This MARTIN SPROCKET & GEAR brand Spk Roller Mst (Q1) has 70 teeth, a pitch diameter of 22.2892 inches, an outside diameter of 22.867 inches, a length through bore of 1.75 inches, a bushed bore type, a standard roller chain type, a weight of 61, a storage length of 22.867 inches, a storage height of 1.75 inches, a storage width of 22.867 inches, no hardened teeth, a caliper diameter of 21.6642 inches, one row, a protective coating surface treatment, and a chain number of 80.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.