Zoro Homepage

Spk Roller Mst (R1), 100R70

  • Mfr # 100R70

  • Zoro # G2452944


product price: $2,006.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
70
Bore Type
Bushed
Chain Number
100
Pitch Dia.
27.8615
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100R70
Zoro #
G2452944
UPC #
697950102368
Country of Origin
United States

Dimensions

Pitch Dia.
27.8615
Outside Dia. (In.)
28.583
Length through Bore (In.)
2
Storage Width
28.583
Storage Height
2
Storage Length
28.583
Caliper Diameter
27.1115

Details

Material
Steel
Number of Teeth
70
Bore Type
Bushed
Chain Number
100
Type
Standard Roller Chain
Weight
91
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
R1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.