Zoro Homepage

Spk Roller Mst (R1), 120R22H

  • Mfr # 120R22H

  • Zoro # G2440992


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.333
Material
Steel
Number of Teeth
22
Length through Bore (In.)
2
Pitch Dia.
10.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R22H
Zoro #
G2440992
UPC #
697950102498
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.333
Length through Bore (In.)
2
Pitch Dia.
10.54
Caliper Diameter
9.665
Storage Width
11.333
Storage Length
11.333
Storage Height
2

Details

Material
Steel
Number of Teeth
22
Type
Standard Roller Chain
Bore Type
Bushed
Weight
22
Hardened Teeth
Yes
Bushing Code
R1
Chain Number
120
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.