Zoro Homepage

Spk Roller Mst (R1), 140R18H

  • Mfr # 140R18H

  • Zoro # G3315631


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
10.975
Length through Bore (In.)
2
Bore Type
Bushed
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140R18H
Zoro #
G3315631
UPC #
697950125794
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.975
Length through Bore (In.)
2
Pitch Dia.
10.0778
Storage Height
2
Storage Length
10.975
Storage Width
10.975
Caliper Diameter
9.0778

Details

Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Weight
20
Number of Teeth
18
Chain Number
140
Number of Rows
1
Bushing Code
R1
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.