Zoro Homepage

Spk Roller Mst (R1), 60R84

  • Mfr # 60R84

  • Zoro # G2455239


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Type
Standard Roller Chain
Outside Dia. (In.)
20.494
Length through Bore (In.)
2
Pitch Dia.
20.0582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60R84
Zoro #
G2455239
UPC #
697950206974
Country of Origin
United States

Dimensions

Outside Dia. (In.)
20.494
Length through Bore (In.)
2
Pitch Dia.
20.0582
Caliper Diameter
19.5892
Storage Width
20.494
Storage Height
2
Storage Length
20.494

Details

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
84
Material
Steel
Weight
40
Hardened Teeth
No
Bushing Code
R1
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.