Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R2), 140R36

  • Mfr # 140R36

  • Zoro # G2466728


product price: $1,652.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Pitch Dia.
20.079
Material
Steel
Bore Type
Bushed
Number of Teeth
36
Outside Dia. (In.)
21.053
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140R36
Zoro #
G2466728
UPC #
697950139692
Country of Origin
United States

Dimensions

Pitch Dia.
20.079
Outside Dia. (In.)
21.053
Length through Bore (In.)
4
Storage Length
21.053
Storage Height
4
Storage Width
21.053
Caliper Diameter
19.079

Details

Material
Steel
Bore Type
Bushed
Number of Teeth
36
Type
Standard Roller Chain
Weight
85
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
140
Hardened Teeth
No
Bushing Code
R2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.