Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (S1), 120S40

  • Mfr # 120S40

  • Zoro # G3330322


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
19.1182
Weight
76
Material
Steel
Length through Bore (In.)
3.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120S40
Zoro #
G3330322
UPC #
697950097268
Country of Origin
United States

Dimensions

Pitch Dia.
19.1182
Length through Bore (In.)
3.3125
Outside Dia. (In.)
19.959
Storage Length
19.959
Storage Height
3.3125
Caliper Diameter
18.2432
Storage Width
19.959

Details

Type
Standard Roller Chain
Weight
76
Material
Steel
Number of Teeth
40
Bore Type
Bushed
Number of Rows
1
Chain Number
120
Hardened Teeth
No
Surface Treatment
Protective Coating
Bushing Code
S1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.