Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (S2), 140S54

  • Mfr # 140S54

  • Zoro # G2467032


product price: $2,251.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Type
Standard Roller Chain
Number of Teeth
54
Pitch Dia.
30.0973
Outside Dia. (In.)
31.096
Length through Bore (In.)
5.6875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140S54
Zoro #
G2467032
UPC #
697950139753
Country of Origin
United States

Dimensions

Pitch Dia.
30.0973
Outside Dia. (In.)
31.096
Length through Bore (In.)
5.6875
Storage Length
31.096
Storage Width
31.096
Storage Height
5.6875
Caliper Diameter
29.0973

Details

Type
Standard Roller Chain
Number of Teeth
54
Bore Type
Bushed
Material
Steel
Weight
165
Chain Number
140
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
S2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.