Zoro Homepage

Spk Roller Mst (S2), 140S60

  • Mfr # 140S60

  • Zoro # G2468609


product price: $2,421.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
140
Pitch Dia.
33.4378
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140S60
Zoro #
G2468609
UPC #
697950139821
Country of Origin
United States

Dimensions

Pitch Dia.
33.4378
Length through Bore (In.)
5.6875
Outside Dia. (In.)
34.442
Caliper Diameter
32.4378
Storage Width
34.442
Storage Length
34.442
Storage Height
5.6875

Details

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
140
Type
Standard Roller Chain
Weight
197
Bushing Code
S2
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.