Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (S2), 140S70

  • Mfr # 140S70

  • Zoro # G2468310


product price: $3,743.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
70
Bore Type
Bushed
Chain Number
140
Pitch Dia.
39.0061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140S70
Zoro #
G2468310
UPC #
697950139838
Country of Origin
United States

Dimensions

Pitch Dia.
39.0061
Outside Dia. (In.)
40.017
Length through Bore (In.)
5.6875
Storage Length
40.017
Storage Height
5.6875
Storage Width
40.017
Caliper Diameter
38.0061

Details

Material
Steel
Number of Teeth
70
Bore Type
Bushed
Chain Number
140
Type
Standard Roller Chain
Weight
245
Number of Rows
1
Bushing Code
S2
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.