Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (S2), 160S35

  • Mfr # 160S35

  • Zoro # G2458702


product price: $2,858.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
160
Pitch Dia.
22.3116
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160S35
Zoro #
G2458702
UPC #
697950164533
Country of Origin
United States

Dimensions

Pitch Dia.
22.3116
Outside Dia. (In.)
23.422
Length through Bore (In.)
5.6875
Storage Width
23.422
Storage Length
23.422
Storage Height
5.6875
Caliper Diameter
21.1641

Details

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
160
Type
Standard Roller Chain
Weight
127
Bushing Code
S2
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.