Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (S2), 200S13

  • Mfr # 200S13

  • Zoro # G2461152


product price: $1,093.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.643
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Length through Bore (In.)
5.6875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200S13
Zoro #
G2461152
UPC #
697950150345
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.643
Length through Bore (In.)
5.6875
Pitch Dia.
10.4465
Caliper Diameter
8.8083
Storage Length
11.643
Storage Width
11.643
Storage Height
5.6875

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
13
Weight
44
Bushing Code
S2
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
200
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.