Zoro Homepage

Spk Roller Mst (S2), 200S15

  • Mfr # 200S15

  • Zoro # G2461861


product price: $1,255.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
15
Type
Standard Roller Chain
Material
Steel
Outside Dia. (In.)
13.262
Pitch Dia.
12.0243
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200S15
Zoro #
G2461861
UPC #
697950150369
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.262
Pitch Dia.
12.0243
Length through Bore (In.)
5.6875
Caliper Diameter
10.3964
Storage Width
13.262
Storage Length
13.262
Storage Height
5.6875

Details

Number of Teeth
15
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Weight
54
Number of Rows
1
Hardened Teeth
No
Chain Number
200
Bushing Code
S2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.