Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (S2), 200S17

  • Mfr # 200S17

  • Zoro # G2461399


product price: $1,602.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
14.874
Pitch Dia.
13.6055
Type
Standard Roller Chain
Number of Teeth
17
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200S17
Zoro #
G2461399
UPC #
697950150383
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.874
Pitch Dia.
13.6055
Length through Bore (In.)
5.6875
Storage Length
14.874
Caliper Diameter
11.9855
Storage Width
14.874
Storage Height
5.6875

Details

Type
Standard Roller Chain
Number of Teeth
17
Material
Steel
Bore Type
Bushed
Weight
66
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Chain Number
200
Bushing Code
S2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.