Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (U0), 200U23

  • Mfr # 200U23

  • Zoro # G2460863


product price: $2,210.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
3.75
Outside Dia. (In.)
19.689
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200U23
Zoro #
G2460863
UPC #
697950164717
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.75
Outside Dia. (In.)
19.689
Pitch Dia.
18.3599
Storage Length
19.689
Caliper Diameter
16.7551
Storage Height
3.75
Storage Width
19.689

Details

Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Teeth
23
Weight
103
Number of Rows
1
Chain Number
200
Surface Treatment
Protective Coating
Hardened Teeth
No
Bushing Code
U0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.