Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (U1), 160U80

  • Mfr # 160U80

  • Zoro # G2457838


product price: $7,040.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
80
Bore Type
Bushed
Chain Number
160
Pitch Dia.
50.9427
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160U80
Zoro #
G2457838
UPC #
697950190709
Country of Origin
United States

Dimensions

Pitch Dia.
50.9427
Length through Bore (In.)
5.625
Outside Dia. (In.)
52.103
Storage Length
52.103
Caliper Diameter
49.8177
Storage Width
52.103
Storage Height
5.625

Details

Material
Steel
Number of Teeth
80
Bore Type
Bushed
Chain Number
160
Type
Standard Roller Chain
Weight
518
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
U1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.