Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (U1), 200U35

  • Mfr # 200U35

  • Zoro # G2461904


product price: $3,583.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Steel
Pitch Dia.
27.8896
Bore Type
Bushed
Length through Bore (In.)
5.625
Number of Teeth
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200U35
Zoro #
G2461904
UPC #
697950164922
Country of Origin
United States

Dimensions

Pitch Dia.
27.8896
Length through Bore (In.)
5.625
Outside Dia. (In.)
29.277
Storage Length
29.277
Storage Width
29.277
Storage Height
5.625
Caliper Diameter
26.2995

Details

Material
Steel
Bore Type
Bushed
Number of Teeth
35
Type
Standard Roller Chain
Weight
225
Hardened Teeth
No
Number of Rows
1
Bushing Code
U1
Chain Number
200
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.