Zoro Homepage

Spk Roller Qd, 60SK27

  • Mfr # 60SK27

  • Zoro # G3375326


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Type
Standard Roller Chain
Length through Bore (In.)
1.25
Outside Dia. (In.)
6.867
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SK27
Zoro #
G3375326
UPC #
697950017259
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
6.867
Pitch Dia.
6.4603
Storage Length
6.867
Storage Height
1.25
Caliper Diameter
5.9804
Storage Width
6.867

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Weight
4.52
Number of Teeth
27
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
SK
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.