Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd, 60SK30

  • Mfr # 60SK30

  • Zoro # G3375658


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
5.4
Length through Bore (In.)
1.25
Bore Type
Bushed
Number of Teeth
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SK30
Zoro #
G3375658
UPC #
697950017389
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
7.1751
Outside Dia. (In.)
7.586
Storage Length
7.586
Caliper Diameter
6.7061
Storage Width
7.586
Storage Height
1.25

Details

Material
Steel
Weight
5.4
Bore Type
Bushed
Number of Teeth
30
Type
Standard Roller Chain
Bushing Code
SK
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.