Zoro Homepage

Spk Roller Qd Dbl B, D140J35

  • Mfr # D140J35

  • Zoro # G2446699


product price: $3,065.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Pitch Dia.
19.5227
Type
Standard Roller Chain
Material
Steel
Outside Dia. (In.)
20.494
Number of Teeth
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D140J35
Zoro #
G2446699
UPC #
697950026640
Country of Origin
United States

Dimensions

Pitch Dia.
19.5227
Outside Dia. (In.)
20.494
Length through Bore (In.)
3.403
Caliper Diameter
18.503
Storage Length
20.494
Storage Width
20.494
Storage Height
3.403

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
35
Bore Type
Bushed
Weight
128
Bushing Code
J
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.